Motion
86454725

Pro-Source
86454725

Bow Rake with 52-3/4" Straight Wood Handle;14-3/4" Blade Width, 15 Tines, 2-3/4" Tine Length
Mi Item #11750751
MFR #86454725
Price$61.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
86454725

Bow Rake with 52-3/4" Straight Wood Handle;14-3/4" Blade Width, 15 Tines, 2-3/4" Tine Length
Mi Item #11750751
MFR #86454725

Mfr description
86454725 14.7"W X2.7"HX54" BOW RAKE WOOD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.33/each

Specifications

Dimensions

  • Blade Width
    14-3/4 in
  • Handle Length
    52-3/4 in
  • Tine Length
    2-3/4 in

Details

  • Handle Material
    Wood
  • Handle Type
    Straight
  • Number Of Tines
    15
  • PSC Code
    5110
  • Type
    Bow Rake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)