Motion
86454733

Pro-Source
86454733

4-1/8" High x 6-1/4" Wide Square Steel Hoe 48" Long Wood Straight Handle
Mi Item #11750752
MFR #86454733
Price$71.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
86454733

4-1/8" High x 6-1/4" Wide Square Steel Hoe 48" Long Wood Straight Handle
Mi Item #11750752
MFR #86454733

Mfr description
86454733 6-1/4"WX4-1/3"HX48"L GARDEN HOE
  • Steel is a commonly used material due to its strength and durability. It is used for digging, picking up snow and general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.93/each

Specifications

Dimensions

  • Blade Height
    4-1/8 in
  • Blade Width
    6-1/4 in
  • Handle Length
    48 in

Details

  • Blade Material
    Steel
  • Blade Type
    Square
  • Color
    Black
  • Handle Material
    Wood
  • Handle Type
    Straight
  • PSC Code
    5110
  • Type
    Hoe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)