Motion
91278036

Pro-Source
91278036

1,000 Lb Capacity Hardwood/Polyolefin Solid Top Dolly;36" Long x 24" Wide x 5-1/2" High, 3" Polyolefin Wheels
Mi Item #11750778
MFR #91278036
Price$129.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
91278036

1,000 Lb Capacity Hardwood/Polyolefin Solid Top Dolly;36" Long x 24" Wide x 5-1/2" High, 3" Polyolefin Wheels
Mi Item #11750778
MFR #91278036

Mfr description
91278036 24X36" 3"CSTR POLYLFN HRDWD SOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.10/each

Specifications

Dimensions

  • Height
    5-1/2 in
  • Wheel Diameter
    3.00 in
  • Wheel Width
    1.25 in

Details

  • Load Capacity
    1,000 lb
  • Material
    Hardwood/Polyolefin
  • Type
    Solid Top Dolly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)