1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
Pro-Source 91278069
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
91278069
1,000 Lb Capacity Hardwood/Rubber Solid Top Dolly;30" Long x 18" Wide x 5-1/2" High, 3" Hard Rubber Wheels
MI ITEM #
11750780
MFR #
91278069
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
91278069 18X30" 3"CASTER RBR HRDWD SOLID
Specifications
Load Capacity
1,000 lb
Wheel Diameter
3.00 in
Material
Hardwood/Rubber
Height
5-1/2 in
Type
Solid Top Dolly
Wheel Width
1.25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought