1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
91278077
1,000 Lb Capacity Hardwood/Polyolefin Solid Top Dolly;24" Long x 16" Wide x 5-1/2" High, 3" Polyolefin Wheels
MI ITEM #
11750781
MFR #
91278077
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
Pro-Source 91278077
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
91278077
1,000 Lb Capacity Hardwood/Polyolefin Solid Top Dolly;24" Long x 16" Wide x 5-1/2" High, 3" Polyolefin Wheels
MI ITEM #
11750781
MFR #
91278077
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
5-1/2 in
Wheel Diameter
3.00 in
Wheel Width
1.25 in
Details
Load Capacity
1,000 lb
Material
Hardwood/Polyolefin
Type
Solid Top Dolly
Overview
Mfr description
91278077 16X24" 3"CSTR POLYLFN HRDWD SOL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought