Motion
91278093

Pro-Source
91278093

1,400 Lb Capacity Hardwood/Steel Platform Truck 48" Long x 24" Wide x 32" High, 2 Swivel & 2 Rigid 5" Diam Casters
MI ITEM #11750783
MFR #91278093
Price$297.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
91278093

1,400 Lb Capacity Hardwood/Steel Platform Truck 48" Long x 24" Wide x 32" High, 2 Swivel & 2 Rigid 5" Diam Casters
MI ITEM #11750783
MFR #91278093

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$297.70/each

Specifications

Dimensions

  • Overall Height
    32 in
  • Platform Height
    7 in
  • Platform Length
    48 in
  • Wheel Diameter
    5 in
  • Wheel Width
    2 in

Details

  • Caster Material
    Mold On Rubber
  • Caster Type
    2 swivel, 2 rigid
  • Deck Material
    Hardwood
  • Load Capacity
    1,400 lbs
  • Material
    Hardwood/Steel
  • Product Types
    Platform Truck

Overview

Mfr description
91278093 24X48" W/5" RBR CASTER HRDWD DE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought