Motion
91278101

Pro-Source
91278101

1,400 Lb Capacity Hardwood/Steel Platform Truck 42" Long x 24" Wide x 32" High, 2 Swivel & 2 Rigid 5" Diam Casters
Mi Item #11750784
MFR #91278101
Price$287.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
91278101

1,400 Lb Capacity Hardwood/Steel Platform Truck 42" Long x 24" Wide x 32" High, 2 Swivel & 2 Rigid 5" Diam Casters
Mi Item #11750784
MFR #91278101

Mfr description
91278101 24X42" W/5" RBR CASTER HRDWD DE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$287.00/each

Specifications

Dimensions

  • Overall Height
    32 in
  • Platform Height
    7 in
  • Platform Length
    42 in
  • Wheel Diameter
    5 in
  • Wheel Width
    2 in

Details

  • Caster Material
    Mold On Rubber
  • Caster Type
    2 swivel, 2 rigid
  • Deck Material
    Hardwood
  • Load Capacity
    1,400 lbs
  • Material
    Hardwood/Steel
  • Product Types
    Platform Truck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)