Motion
91278119

Pro-Source
91278119

2,000 Lb Capacity Hardwood/Steel Platform Truck 72" Long x 36" Wide x 34-5/8" High, 2 Swivel & 2 Rigid 8" Diam Casters
Mi Item #11750785
MFR #91278119
Price$489.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
91278119

2,000 Lb Capacity Hardwood/Steel Platform Truck 72" Long x 36" Wide x 34-5/8" High, 2 Swivel & 2 Rigid 8" Diam Casters
Mi Item #11750785
MFR #91278119

Mfr description
91278119 36X72" W/8" RBR CASTER HRDWD DE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$489.40/each

Specifications

Dimensions

  • Overall Height
    34-5/8 in
  • Platform Height
    10 in
  • Platform Length
    72 in
  • Wheel Diameter
    8 in
  • Wheel Width
    2 in

Details

  • Caster Material
    TPR
  • Caster Type
    2 swivel, 2 rigid
  • Deck Material
    Hardwood
  • Load Capacity
    2,000 lbs
  • Material
    Hardwood/Steel
  • Product Types
    Platform Truck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)