Motion
91278127

Pro-Source
91278127

2,000 Lb Capacity Hardwood/Steel Platform Truck 60" Long x 30" Wide x 35" High, 2 Swivel & 2 Rigid 8" Diam Casters
MI ITEM #11750786
MFR #91278127
Price$409.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
91278127

2,000 Lb Capacity Hardwood/Steel Platform Truck 60" Long x 30" Wide x 35" High, 2 Swivel & 2 Rigid 8" Diam Casters
MI ITEM #11750786
MFR #91278127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$409.25/each

Specifications

Dimensions

  • Overall Height
    35 in
  • Platform Height
    10 in
  • Platform Length
    60 in
  • Wheel Diameter
    8 in
  • Wheel Width
    2 in

Details

  • Caster Material
    TPR
  • Caster Type
    2 swivel, 2 rigid
  • Deck Material
    Hardwood
  • Load Capacity
    2,000 lbs
  • Material
    Hardwood/Steel
  • Product Types
    Platform Truck

Overview

Mfr description
91278127 30X60" W/8" RBR CASTER HRDWD DE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought