Motion
91278135

Pro-Source
91278135

1,400 Lb Capacity Hardwood/Steel Platform Truck 60" Long x 30" Wide x 35" High, 2 Swivel & 2 Rigid 5" Diam Casters
MI ITEM #11750787
MFR #91278135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
91278135

1,400 Lb Capacity Hardwood/Steel Platform Truck 60" Long x 30" Wide x 35" High, 2 Swivel & 2 Rigid 5" Diam Casters
MI ITEM #11750787
MFR #91278135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91278135 30X60" W/5" RBR CASTER HRDWD DE

Specifications

  • Material
    Hardwood/Steel
  • Platform Length
    60 in
  • Deck Material
    Hardwood
  • Caster Material
    TPR
  • Caster Type
    2 swivel, 2 rigid
  • Wheel Diameter
    5 in
  • Wheel Width
    2 in
  • Load Capacity
    1,400 lbs
  • Overall Height
    35 in
  • Product Types
    Platform Truck
  • Platform Height
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought