1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
93690261
3,700 psi Rotating, Turbo Pressure Washer Nozzle 1.14mm Orifice Diam, 1/4" Thread
Mi Item #
11750823
MFR #
93690261
Price
$251.78
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washer Parts and Accessories
Pro-Source 93690261
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
93690261
3,700 psi Rotating, Turbo Pressure Washer Nozzle 1.14mm Orifice Diam, 1/4" Thread
Mi Item #
11750823
MFR #
93690261
Mfr description
93690261 0.045" 3700PSI ROTATING NOZZLE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$251
.78
/each
Add to Cart
Specifications
Dimensions
Orifice Diameter
1.14 mm
Thread Size
1/4 in
Details
Max Pressure
3,700 psi
Style
Rotating
Type
Turbo
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items