Motion
93778355

Pro-Source
93778355

Steel Platform Truck 36" Long x 24" Wide x 40" High, Solid 5" Diam Casters
MI ITEM #11750824
MFR #93778355
Price$380.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93778355

Steel Platform Truck 36" Long x 24" Wide x 40" High, Solid 5" Diam Casters
MI ITEM #11750824
MFR #93778355

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$380.53/each

Specifications

Dimensions

  • Overall Height
    40 in
  • Platform Height
    7 in
  • Platform Length
    36 in
  • Wheel Diameter
    5 in
  • Wheel Width
    1-1/4 in

Details

  • Caster Material
    Polyurethane
  • Caster Type
    Solid
  • Deck Material
    Steel
  • Material
    Steel
  • Product Types
    Platform Truck

Overview

Mfr description
93778355 24X36" 1200LB CAP STEEL PLATFOR
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought