1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
93778397
Steel Platform Truck 48" Long x 24" Wide x 41-3/4" High, Solid 6" Diam Casters
MI ITEM #
11750827
MFR #
93778397
Price
$722.75
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Platform Trucks
Pro-Source 93778397
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
93778397
Steel Platform Truck 48" Long x 24" Wide x 41-3/4" High, Solid 6" Diam Casters
MI ITEM #
11750827
MFR #
93778397
Mfr description
93778397 24X48"3000LB CAP STEEL PLATFORM
Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$722
.75
/each
Add to Cart
Specifications
Dimensions
Overall Height
41-3/4 in
Platform Height
8 in
Platform Length
48 in
Wheel Diameter
6 in
Wheel Width
2 in
Details
Caster Material
Rubber
Caster Type
Solid
Deck Material
Steel
Material
Steel
Product Types
Platform Truck
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items