Motion
93778421

Pro-Source
93778421

Capacity Steel Platform Truck 72" Long x 36" Wide x 44-1/4" High, Full Pneumatic 8" Diam Casters
MI ITEM #11750830
MFR #93778421
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93778421

Capacity Steel Platform Truck 72" Long x 36" Wide x 44-1/4" High, Full Pneumatic 8" Diam Casters
MI ITEM #11750830
MFR #93778421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93778421 36X72"1200LB CAP STEEL PLATFORM
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.

Specifications

  • Material
    Steel
  • Platform Length
    72 in
  • Deck Material
    Steel
  • Caster Material
    Rubber
  • Caster Type
    Full Pneumatic
  • Wheel Diameter
    8 in
  • Wheel Width
    3 in
  • Overall Height
    44-1/4 in
  • Product Types
    Platform Truck
  • Platform Height
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought