Motion
93778462

Pro-Source
93778462

Hardwood/Steel Platform Truck 48" Long x 24" Wide x 31-3/4" High, Solid 5" Diam Casters
Mi Item #11750832
MFR #93778462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93778462

Hardwood/Steel Platform Truck 48" Long x 24" Wide x 31-3/4" High, Solid 5" Diam Casters
Mi Item #11750832
MFR #93778462

Mfr description
93778462 24X48" 1400LB CAP STEEL FRAME P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    31-3/4 in
  • Platform Height
    7 in
  • Platform Length
    48 in
  • Wheel Diameter
    5 in
  • Wheel Width
    2 in

Details

  • Caster Material
    Mold On Rubber
  • Caster Type
    Solid
  • Deck Material
    Hardwood
  • Material
    Hardwood/Steel
  • Product Types
    Platform Truck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)