Motion
93778488

Pro-Source
93778488

Steel Platform Truck 48" Long x 24" Wide x 35-5/8" High, Solid 8" Diam Casters
MI ITEM #11750834
MFR #93778488
Price$653.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93778488

Steel Platform Truck 48" Long x 24" Wide x 35-5/8" High, Solid 8" Diam Casters
MI ITEM #11750834
MFR #93778488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$653.50/each

Specifications

Dimensions

  • Overall Height
    35-5/8 in
  • Platform Height
    10 in
  • Platform Length
    48 in
  • Wheel Diameter
    8 in
  • Wheel Width
    2 in

Details

  • Caster Material
    Mold On Rubber
  • Caster Type
    Solid
  • Deck Material
    Steel
  • Material
    Steel
  • Product Types
    Platform Truck

Overview

Mfr description
93778488 24X48" 2000LB CAP STEEL PLATFOR
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought