Motion
93778496

Pro-Source
93778496

Steel Platform Truck 60" Long x 30" Wide x 35-5/8" High, Solid 8" Diam Casters
MI ITEM #11750835
MFR #93778496
Price$795.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93778496

Steel Platform Truck 60" Long x 30" Wide x 35-5/8" High, Solid 8" Diam Casters
MI ITEM #11750835
MFR #93778496

Mfr description
93778496 30X60" 2000LB CAP STEEL PLATFOR
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$795.52/each

Specifications

Dimensions

  • Overall Height
    35-5/8 in
  • Platform Height
    10 in
  • Platform Length
    60 in
  • Wheel Diameter
    8 in
  • Wheel Width
    2 in

Details

  • Caster Material
    Mold On Rubber
  • Caster Type
    Solid
  • Deck Material
    Steel
  • Material
    Steel
  • Product Types
    Platform Truck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)