1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Pro-Source
93778561
1,600 Lb Capacity Steel Lip Down Dolly;36" Long x 24" Wide, 5-1/4" High, 4" Wheels
MI ITEM #
11750841
MFR #
93778561
List Price
$297.40
/each
Qty
List Price
$297.40
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Drum Handling & Accessories
Drum Trucks & Dollies
Drum Dollies
Pro-Source 93778561
Pro-Source
93778561
1,600 Lb Capacity Steel Lip Down Dolly;36" Long x 24" Wide, 5-1/4" High, 4" Wheels
MI ITEM #
11750841
MFR #
93778561
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
93778561
1,600 Lb Capacity Steel Lip Down Dolly;36" Long x 24" Wide, 5-1/4" High, 4" Wheels
MI ITEM #
11750841
MFR #
93778561
Availability:
In stock
List Price
$297.40
/each
Sign in
for your price
Qty
List Price
$297.40
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
93778561 24"X36" LIP DOWN STEEL DOLLIE 1
Steel is used for general purpose applications and has a high tensile strength
It is heavier than aluminum.
Show More
Specifications
Load Capacity
1,600 lb
Wheel Diameter
4.0000 in - 4 in
Material
Steel
Height
5-1/4 in
Type
Lip Down Dolly
Wheel Width
1.50 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more