Motion
93778595

Pro-Source
93778595

2,000 Lb Capacity Steel Lip Up Dolly;36" Long x 24" Wide, 6-3/8" High, 4" Wheels
MI ITEM #11750844
MFR #93778595
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93778595

2,000 Lb Capacity Steel Lip Up Dolly;36" Long x 24" Wide, 6-3/8" High, 4" Wheels
MI ITEM #11750844
MFR #93778595

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93778595 24"X36" LIP UP STEEL DOLLIE 200
  • Steel is used for general purpose applications and has a high tensile strength
  • It is heavier than aluminum.

Specifications

  • Load Capacity
    2,000 lb
  • Wheel Diameter
    4.00 in
  • Material
    Steel
  • Height
    6-3/8 in
  • Type
    Lip Up Dolly
  • Wheel Width
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought