Motion
93778611

Pro-Source
93778611

2,000 Lb Capacity Steel Welded Angle Iron Open Dolly;27" Long x 16" Wide, 5-1/4" High, 4" Wheels
Mi Item #11750846
MFR #93778611
Price$285.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93778611

2,000 Lb Capacity Steel Welded Angle Iron Open Dolly;27" Long x 16" Wide, 5-1/4" High, 4" Wheels
Mi Item #11750846
MFR #93778611

Mfr description
93778611 16"X27" OPEN TOP STEEL DOLLIE 2
  • Steel is used for general purpose applications and has a high tensile strength
  • It is heavier than aluminum.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$285.98/each

Specifications

Dimensions

  • Height
    5-1/4 in
  • Wheel Diameter
    4.00 in
  • Wheel Width
    1.50 in

Details

  • Load Capacity
    2,000 lb
  • Material
    Steel
  • Type
    Welded Angle Iron Open Dolly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)