1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
93778686
1,000 Lb Capacity Oak/Metal Open Carpet Covered Raised Ends Dolly;30" Long x 18" Wide, 5" High, 3" Wheels
MI ITEM #
11750848
MFR #
93778686
Price
$98.45
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
Pro-Source 93778686
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
93778686
1,000 Lb Capacity Oak/Metal Open Carpet Covered Raised Ends Dolly;30" Long x 18" Wide, 5" High, 3" Wheels
MI ITEM #
11750848
MFR #
93778686
Mfr description
93778686 18X30"CARPET DOLLIE OAK 1000LB
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$98
.45
/each
Add to Cart
Specifications
Dimensions
Height
5 in
Wheel Diameter
3.00 in
Wheel Width
1.25 in
Details
Additional Details
Assembly Required
Load Capacity
1,000 lb
Material
Oak/Metal
Type
Open Carpet Covered Raised Ends Dolly
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items