Motion
93779502

Pro-Source
93779502

1,000 Lb Capacity Hardwood/Carpet Open Carpet Covered Raised Ends Dolly;30" Long x 18" Wide, 5-1/4" High, 3" Wheels
MI ITEM #11750851
MFR #93779502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93779502

1,000 Lb Capacity Hardwood/Carpet Open Carpet Covered Raised Ends Dolly;30" Long x 18" Wide, 5-1/4" High, 3" Wheels
MI ITEM #11750851
MFR #93779502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93779502 18X30" CARPETEND DOLLIE OPEN FR

Specifications

  • Load Capacity
    1,000 lb
  • Wheel Diameter
    3.00 in
  • Material
    Hardwood/Carpet
  • Height
    5-1/4 in
  • Type
    Open Carpet Covered Raised Ends Dolly
  • Wheel Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought