Motion
93779510

Pro-Source
93779510

1,000 Lb Capacity Hardwood/Rubber Open Rubber Capped Raised Ends Dolly;30" Long x 18" Wide, 5-7/8" High. 3" Wheels
Mi Item #11750852
MFR #93779510
Price$99.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93779510

1,000 Lb Capacity Hardwood/Rubber Open Rubber Capped Raised Ends Dolly;30" Long x 18" Wide, 5-7/8" High. 3" Wheels
Mi Item #11750852
MFR #93779510

Mfr description
93779510 18X30"RUBBER CAP DOLLIE OPEN FR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.03/each

Specifications

Dimensions

  • Height
    5-7/8 in
  • Wheel Diameter
    3.00 in
  • Wheel Width
    1.25 in

Details

  • Load Capacity
    1,000 lb
  • Material
    Hardwood/Rubber
  • Type
    Open Rubber Capped Raised Ends Dolly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)