Motion
93779536

Pro-Source
93779536

1,000 Lb Capacity Hardwood/Rubber Flush Open Dolly;36" Long x 24" Wide, 5-5/8" High, 3" Wheels
Mi Item #11750854
MFR #93779536
Price$108.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93779536

1,000 Lb Capacity Hardwood/Rubber Flush Open Dolly;36" Long x 24" Wide, 5-5/8" High, 3" Wheels
Mi Item #11750854
MFR #93779536

Mfr description
93779536 24X36" RUBBER DOLLIE FLUSH OPEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.08/each

Specifications

Dimensions

  • Height
    5-5/8 in
  • Wheel Diameter
    3.00 in
  • Wheel Width
    1.25 in

Details

  • Load Capacity
    1,000 lb
  • Material
    Hardwood/Rubber
  • Type
    Flush Open Dolly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)