1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
93779577
900 Lb Capacity Hardwood Furniture Dolly;30" Long x 18" Wide x 5-5/8" High, 3" Wheels
Mi Item #
11750855
MFR #
93779577
Price
$67.85
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
Pro-Source 93779577
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
93779577
900 Lb Capacity Hardwood Furniture Dolly;30" Long x 18" Wide x 5-5/8" High, 3" Wheels
Mi Item #
11750855
MFR #
93779577
Mfr description
93779577 900 CAP OPEN FRAME FURNITURE DO
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$67
.85
/each
Add to Cart
Specifications
Dimensions
Height
5-5/8 in
Wheel Diameter
3.00 in
Wheel Width
1.00 in
Details
Load Capacity
900 lb
Material
Hardwood
Type
Furniture Dolly
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items