Motion
93779601

Pro-Source
93779601

2,000 Lb Capacity Aluminum Welded Aluminum Dolly;28" Long x 24" Wide x 9-3/4" High, 6" Wheels
Mi Item #11750856
MFR #93779601
Price$339.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93779601

2,000 Lb Capacity Aluminum Welded Aluminum Dolly;28" Long x 24" Wide x 9-3/4" High, 6" Wheels
Mi Item #11750856
MFR #93779601

Mfr description
93779601 24X28 2000LB CAP HD ALUMINUM DO
  • Aluminum is a durable, lightweight material that resists corrosion and is long lasting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$339.65/each

Specifications

Dimensions

  • Height
    9-3/4 in
  • Wheel Diameter
    6.00 in
  • Wheel Width
    2.00 in

Details

  • Load Capacity
    2,000 lb
  • Material
    Aluminum
  • Type
    Welded Aluminum Dolly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)