Motion
93779866

Pro-Source
93779866

600 Lb Capacity 49" OAH Hand Truck;8 x 14" Base Plate, Dual Grip Handle, Steel, Full Pneumatic Wheels
Mi Item #11750862
MFR #93779866
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93779866

600 Lb Capacity 49" OAH Hand Truck;8 x 14" Base Plate, Dual Grip Handle, Steel, Full Pneumatic Wheels
Mi Item #11750862
MFR #93779866

Mfr description
93779866 600LB CAP GEN PUR 2 HD MED DUTY
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    49 in
  • Overall Width
    21-7/8
  • Plate Size
    8x14
  • Wheel Diameter
    10
  • Wheel Width
    3.5000 in;3-1/2 in

Details

  • Handle Type
    Dual Grip
  • Load Capacity
    600 l
  • Material
    Steel
  • Style
    Steel Hand Truck
  • Type
    Hand Truck
  • Type Of Bearing
    Ball Bearing
  • Wheel Type
    Full Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)