Motion
93779882

Pro-Source
93779882

500 Lb Capacity 46" OAH Hand Truck;8 x 14" Base Plate, Loop Handle, Steel, Solid Rubber Wheels
Mi Item #11750864
MFR #93779882
Price$123.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93779882

500 Lb Capacity 46" OAH Hand Truck;8 x 14" Base Plate, Loop Handle, Steel, Solid Rubber Wheels
Mi Item #11750864
MFR #93779882

Mfr description
93779882 500LB CAP LOOP HDL LT DUTY STEE
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.13/each

Specifications

Dimensions

  • Overall Height
    46 in
  • Overall Width
    18-3/4
  • Plate Size
    8x14
  • Wheel Diameter
    8
  • Wheel Width
    1.7500 in;1-3/4 in

Details

  • Handle Type
    Loop
  • Load Capacity
    500 l
  • Material
    Steel
  • Style
    Steel Hand Truck
  • Type
    Hand Truck
  • Type Of Bearing
    Self-Lube
  • Wheel Type
    Solid Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)