Motion
93779890

Pro-Source
93779890

500 Lb Capacity 45" OAH Hand Truck;8 x 14" Base Plate, Continuous Swept Back Handle, Steel, Solid Rubber Wheels
MI ITEM #11750865
MFR #93779890
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93779890

500 Lb Capacity 45" OAH Hand Truck;8 x 14" Base Plate, Continuous Swept Back Handle, Steel, Solid Rubber Wheels
MI ITEM #11750865
MFR #93779890

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93779890 500LB CAP CONT HDL LT DUTY STEE
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.

Specifications

  • Handle Type
    Continuous Swept Back
  • Overall Height
    45 in
  • Wheel Diameter
    8
  • Wheel Type
    Solid Rubber
  • Wheel Width
    1-3/4;2.0000 in;1-3/4 in
  • Plate Size
    8x14
  • Type Of Bearing
    Self-Lube
  • Style
    Steel Hand Truck
  • Material
    Steel
  • Overall Width
    19
  • Load Capacity
    500 l
  • Type
    Hand Truck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought