Motion
93779916

Pro-Source
93779916

800 Lb Capacity 48-3/8" OAH Hand Truck;8 x 14" Base Plate, Dual Grip Handle, Steel, Mold-On Rubber Wheels
Mi Item #11750867
MFR #93779916
Price$170.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93779916

800 Lb Capacity 48-3/8" OAH Hand Truck;8 x 14" Base Plate, Dual Grip Handle, Steel, Mold-On Rubber Wheels
Mi Item #11750867
MFR #93779916

Mfr description
93779916 800LB CAP DUAL HDL HD STEEL HAN
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.60/each

Specifications

Dimensions

  • Overall Height
    48-3/8 in
  • Overall Width
    20
  • Plate Size
    8x14
  • Wheel Diameter
    8
  • Wheel Width
    2.0000 in;2 in

Details

  • Handle Type
    Dual Grip
  • Load Capacity
    800 l
  • Material
    Steel
  • Style
    Steel Hand Truck
  • Type
    Hand Truck
  • Type Of Bearing
    Roller Bearing
  • Wheel Type
    Mold-On Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)