Motion
93779932

Pro-Source
93779932

800 Lb Capacity 51-1/4" OAH Hand Truck;8 x 14" Base Plate, Continuous Swept Back Handle, Steel, Mold-On Rubber Wheels
MI ITEM #11750869
MFR #93779932
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93779932

800 Lb Capacity 51-1/4" OAH Hand Truck;8 x 14" Base Plate, Continuous Swept Back Handle, Steel, Mold-On Rubber Wheels
MI ITEM #11750869
MFR #93779932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93779932 800LB CAP CONTIN HDL HD STEEL H
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.

Specifications

  • Handle Type
    Continuous Swept Back
  • Overall Height
    51-1/4 in
  • Wheel Diameter
    8
  • Wheel Type
    Mold-On Rubber
  • Wheel Width
    2.0000 in;2 in
  • Plate Size
    8x14
  • Type Of Bearing
    Roller Bearing
  • Style
    Steel Hand Truck
  • Material
    Steel
  • Overall Width
    20
  • Load Capacity
    800 l
  • Type
    Hand Truck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought