Motion
93779957

Pro-Source
93779957

600 Lb Capacity 50" OAH Hand Truck;8 x 14" Base Plate, Loop Handle, Steel, Full Pneumatic Wheels
MI ITEM #11750871
MFR #93779957
Price$224.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93779957

600 Lb Capacity 50" OAH Hand Truck;8 x 14" Base Plate, Loop Handle, Steel, Full Pneumatic Wheels
MI ITEM #11750871
MFR #93779957

Mfr description
93779957 600LB CAP LOOP HDL MED DUTY STE
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.73/each

Specifications

Dimensions

  • Overall Height
    50 in
  • Overall Width
    14
  • Plate Size
    8x14
  • Wheel Diameter
    10
  • Wheel Width
    3.5000 in;3-1/2 in

Details

  • Handle Type
    Loop
  • Load Capacity
    600 l
  • Material
    Steel
  • Style
    Steel Hand Truck
  • Type
    Hand Truck
  • Type Of Bearing
    Ball Bearing
  • Wheel Type
    Full Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)