Motion
93779965

Pro-Source
93779965

800 Lb Capacity 50-1/2" OAH Hand Truck;8 x 14" Base Plate, Loop Handle, Steel, Semi-Pneumatic Wheels
MI ITEM #11750872
MFR #93779965
Price$148.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93779965

800 Lb Capacity 50-1/2" OAH Hand Truck;8 x 14" Base Plate, Loop Handle, Steel, Semi-Pneumatic Wheels
MI ITEM #11750872
MFR #93779965

Mfr description
93779965 800LB LOOP HDL SEMI MED DUTY ST
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.20/each

Specifications

Dimensions

  • Overall Height
    50-1/2 in
  • Overall Width
    20-1/8
  • Plate Size
    8x14
  • Wheel Diameter
    10
  • Wheel Width
    2.7500 in;2-3/4 in

Details

  • Handle Type
    Loop
  • Load Capacity
    800 l
  • Material
    Steel
  • Style
    Steel Hand Truck
  • Type
    Hand Truck
  • Type Of Bearing
    Ball Bearing
  • Wheel Type
    Semi-Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)