Motion
93780013

Pro-Source
93780013

1,000 Lb Capacity 47-5/8" OAH Convertible Hand Truck;8 x 14" Base Plate, Swept Back Handle, Steel, Semi-Pneumatic Wheels
MI ITEM #11750876
MFR #93780013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93780013

1,000 Lb Capacity 47-5/8" OAH Convertible Hand Truck;8 x 14" Base Plate, Swept Back Handle, Steel, Semi-Pneumatic Wheels
MI ITEM #11750876
MFR #93780013

Mfr description
93780013 800/1000 CAP SEMI WHL STEEL 2 I
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    47-5/8 in
  • Overall Width
    18
  • Plate Size
    8x14
  • Wheel Diameter
    10
  • Wheel Width
    2.7500 in

Details

  • Handle Type
    Swept Back
  • Load Capacity
    1,000 l
  • Material
    Steel
  • Style
    Convertible
  • Type
    Convertible Hand Truck
  • Wheel Type
    Semi-Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)