Motion
93780021

Pro-Source
93780021

600 Lb Capacity 47-3/4" OAH Convertible Hand Truck;8 x 14" Base Plate, Swept Back Handle, Steel, Semi-Pneumatic Wheels
Mi Item #11750877
MFR #93780021
Price$167.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93780021

600 Lb Capacity 47-3/4" OAH Convertible Hand Truck;8 x 14" Base Plate, Swept Back Handle, Steel, Semi-Pneumatic Wheels
Mi Item #11750877
MFR #93780021

Mfr description
93780021 500/600LB CAP SEMI WHL STEEL 2
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.63/each

Specifications

Dimensions

  • Overall Height
    47-3/4 in
  • Overall Width
    16-1/4
  • Plate Size
    8x14
  • Wheel Diameter
    8
  • Wheel Width
    1.7500 in

Details

  • Handle Type
    Swept Back
  • Load Capacity
    600 l
  • Material
    Steel
  • Style
    Convertible
  • Type
    Convertible Hand Truck
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)