Motion
93780070

Pro-Source
93780070

500 Lb Capacity 49" OAH Hand Truck;7-1/2 x 14" Base Plate, Continuous Swept Back Handle, Aluminum, Mold-On Rubber Wheels
Mi Item #11750878
MFR #93780070
Price$212.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93780070

500 Lb Capacity 49" OAH Hand Truck;7-1/2 x 14" Base Plate, Continuous Swept Back Handle, Aluminum, Mold-On Rubber Wheels
Mi Item #11750878
MFR #93780070

Mfr description
93780070 U-LOOP W/ 8" RUB ALUM HAND TRUC
  • Aluminum is a durable, lightweight material that resists corrosion and is long lasting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.03/each

Specifications

Dimensions

  • Overall Height
    49 in
  • Overall Width
    18
  • Plate Size
    7-1/2x14
  • Wheel Diameter
    8
  • Wheel Width
    2.0000 in

Details

  • Handle Type
    Continuous Swept Back
  • Load Capacity
    500 l
  • Material
    Aluminum
  • Type
    Hand Truck
  • Type Of Bearing
    Ball Bearing
  • Wheel Type
    Mold-On Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)