Motion
93780112

Pro-Source
93780112

500 Lb Capacity 52" OAH Hand Truck;7-1/2 x 14" Base Plate, Loop Handle, Aluminum, Full Pneumatic Wheels
Mi Item #11750881
MFR #93780112
Price$264.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93780112

500 Lb Capacity 52" OAH Hand Truck;7-1/2 x 14" Base Plate, Loop Handle, Aluminum, Full Pneumatic Wheels
Mi Item #11750881
MFR #93780112

Mfr description
93780112 VERT HANDL W/ 10"PNEU ALUM HAND
  • Aluminum is a durable, lightweight material that resists corrosion and is long lasting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$264.75/each

Specifications

Dimensions

  • Overall Height
    52 in
  • Overall Width
    21-1/4
  • Plate Size
    7-1/2x14
  • Wheel Diameter
    10
  • Wheel Width
    3.5000 in

Details

  • Handle Type
    Loop
  • Load Capacity
    500 l
  • Material
    Aluminum
  • Type
    Hand Truck
  • Type Of Bearing
    Ball Bearing
  • Wheel Type
    Full Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)