Motion
93780120

Pro-Source
93780120

600 Lb Capacity 48" OAH Hand Truck;7-1/2 x 14" Base Plate, High Back Dual Grip Handle, Aluminum, Mold-On Rubber Wheels
MI ITEM #11750882
MFR #93780120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93780120

600 Lb Capacity 48" OAH Hand Truck;7-1/2 x 14" Base Plate, High Back Dual Grip Handle, Aluminum, Mold-On Rubber Wheels
MI ITEM #11750882
MFR #93780120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93780120 DBL GRIP W/ 8" RUB ALUM HAND TR
  • Aluminum is a durable, lightweight material that resists corrosion and is long lasting.

Specifications

  • Handle Type
    High Back Dual Grip
  • Overall Height
    48 in
  • Wheel Diameter
    8
  • Wheel Type
    Mold-On Rubber
  • Wheel Width
    2.0000 in
  • Plate Size
    7-1/2x14
  • Type Of Bearing
    Ball Bearing
  • Material
    Aluminum
  • Overall Width
    18-1/2
  • Load Capacity
    600 l
  • Type
    Hand Truck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought