Motion
93780187

Pro-Source
93780187

900 Lb Capacity 53" OAH Warehouse Hand Truck;13 x 17-1/2" Base Plate, Swept Back, Continuous Handle, Steel, Mold-On Rubber Wheels
MI ITEM #11750885
MFR #93780187
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93780187

900 Lb Capacity 53" OAH Warehouse Hand Truck;13 x 17-1/2" Base Plate, Swept Back, Continuous Handle, Steel, Mold-On Rubber Wheels
MI ITEM #11750885
MFR #93780187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93780187 900 CAP CONT HDL EX HD WHSE HAN
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.

Specifications

  • Handle Type
    Swept Back, Continuous
  • Overall Height
    53 in
  • Wheel Diameter
    10,8
  • Wheel Type
    Mold-On Rubber
  • Wheel Width
    2.0000 in
  • Plate Size
    13 x 17.5
  • Style
    Steel Hand Truck
  • Material
    Steel
  • Overall Width
    20.50 in
  • Load Capacity
    900 l
  • Type
    Warehouse Hand Truck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought