Motion
93780195

Pro-Source
93780195

900 Lb Capacity 50" OAH Warehouse Hand Truck;8 x 16-1/2" Base Plate, Dual Handle, Steel, Mold-On Rubber Wheels
MI ITEM #11750886
MFR #93780195
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93780195

900 Lb Capacity 50" OAH Warehouse Hand Truck;8 x 16-1/2" Base Plate, Dual Handle, Steel, Mold-On Rubber Wheels
MI ITEM #11750886
MFR #93780195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93780195 900 CAP DUAL HDL EX HD WHSE HAN
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.

Specifications

  • Handle Type
    Dual Handle
  • Overall Height
    50 in
  • Wheel Diameter
    10,8
  • Wheel Type
    Mold-On Rubber
  • Wheel Width
    2.0000 in
  • Plate Size
    8 x 16.5
  • Style
    Steel Hand Truck
  • Material
    Steel
  • Overall Width
    21
  • Load Capacity
    900 l
  • Type
    Warehouse Hand Truck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought