Motion
93782670

Pro-Source
93782670

650 Lb Capacity 53-5/8" OAH Convertible Hand Truck;7-1/2 x 18" Base Plate, Dual Grip Handle, Aluminum, Full Pneumatic Wheels
Mi Item #11750887
MFR #93782670
Price$410.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93782670

650 Lb Capacity 53-5/8" OAH Convertible Hand Truck;7-1/2 x 18" Base Plate, Dual Grip Handle, Aluminum, Full Pneumatic Wheels
Mi Item #11750887
MFR #93782670

Mfr description
93782670 52"OAL 38X12" BED ALUM HAND TRU
  • Aluminum is a durable, lightweight material that resists corrosion and is long lasting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$410.18/each

Specifications

Dimensions

  • Overall Height
    53-5/8 in
  • Overall Width
    21-1/2
  • Plate Size
    7-1/2 x 18
  • Wheel Diameter
    10
  • Wheel Width
    3.5000 in

Details

  • Handle Type
    Dual Grip
  • Load Capacity
    650 l
  • Material
    Aluminum
  • Style
    Convertible
  • Type
    Convertible Hand Truck
  • Wheel Type
    Full Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)