Motion
93782688

Pro-Source
93782688

800 Lb Capacity 62-3/8" OAH Convertible Hand Truck;7-1/2 x 18" Base Plate, Loop Handle, Aluminum, Full Pneumatic Wheels
Mi Item #11750888
MFR #93782688
Price$439.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93782688

800 Lb Capacity 62-3/8" OAH Convertible Hand Truck;7-1/2 x 18" Base Plate, Loop Handle, Aluminum, Full Pneumatic Wheels
Mi Item #11750888
MFR #93782688

Mfr description
93782688 62"OAL 51X12" BED ALUM HAND TRU
  • Aluminum is a durable, lightweight material that resists corrosion and is long lasting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$439.25/each

Specifications

Dimensions

  • Overall Height
    62-3/8 in
  • Overall Width
    21-1/2
  • Plate Size
    7-1/2 x 18
  • Wheel Diameter
    10
  • Wheel Width
    3.5000 in

Details

  • Handle Type
    Loop
  • Load Capacity
    800 l
  • Material
    Aluminum
  • Style
    Convertible
  • Type
    Convertible Hand Truck
  • Wheel Type
    Full Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)