Motion
93782738

Pro-Source
93782738

600 Lb Capacity 48" OAH Welded Hand Truck;8-1/4x14" Base Plate, High Back Dual Handle, Aluminum, Solid Rubber Wheels
MI ITEM #11750889
MFR #93782738
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93782738

600 Lb Capacity 48" OAH Welded Hand Truck;8-1/4x14" Base Plate, High Back Dual Handle, Aluminum, Solid Rubber Wheels
MI ITEM #11750889
MFR #93782738

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93782738 DUAL HDL 600LB ALUM WELDED HAND
  • Aluminum is a durable, lightweight material that resists corrosion and is long lasting.

Specifications

  • Handle Type
    High Back Dual Handle
  • Overall Height
    48 in
  • Wheel Diameter
    8
  • Wheel Type
    Solid Rubber
  • Wheel Width
    2.0000 in
  • Plate Size
    8-1/4x14
  • Style
    Aluminum Frame Welded Hand Truck
  • Material
    Aluminum
  • Overall Width
    17-1/2
  • Load Capacity
    600 l
  • Type
    Welded Hand Truck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought