Motion
93782746

Pro-Source
93782746

600 Lb Capacity 49" OAH Welded Hand Truck;8-1/4x14" Base Plate, Continuous Swept Back Handle, Aluminum, Semi-Pneumatic Wheels
Mi Item #11750890
MFR #93782746
Price$327.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93782746

600 Lb Capacity 49" OAH Welded Hand Truck;8-1/4x14" Base Plate, Continuous Swept Back Handle, Aluminum, Semi-Pneumatic Wheels
Mi Item #11750890
MFR #93782746

Mfr description
93782746 CONT BACK 600LB ALUM WELDED HAN
  • Aluminum is a durable, lightweight material that resists corrosion and is long lasting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$327.33/each

Specifications

Dimensions

  • Overall Height
    49 in
  • Overall Width
    18-5/8
  • Plate Size
    8-1/4x14
  • Wheel Diameter
    8
  • Wheel Width
    2.0000 in

Details

  • Handle Type
    Continuous Swept Back
  • Load Capacity
    600 l
  • Material
    Aluminum
  • Style
    Aluminum Frame Welded Hand Truck
  • Type
    Welded Hand Truck
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)