Motion
93790350

Pro-Source
93790350

500 Lb Capacity 48" OAH Cylinder Hand Truck;8-1/2 x 14" Base Plate, Swept Back Handle, Steel, Semi-Pneumatic Wheels
Mi Item #11750891
MFR #93790350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93790350

500 Lb Capacity 48" OAH Cylinder Hand Truck;8-1/2 x 14" Base Plate, Swept Back Handle, Steel, Semi-Pneumatic Wheels
Mi Item #11750891
MFR #93790350

Mfr description
93790350 2 WHEEL 10X2-1/2 HRD RUBBER 1 C
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    48 in
  • Overall Width
    19-5/8
  • Plate Size
    8-1/2 x 14
  • Wheel Diameter
    10
  • Wheel Width
    2.5000 in

Details

  • Handle Type
    Swept Back
  • Load Capacity
    500 l
  • Material
    Steel
  • Style
    One Cylinder Hand Truck
  • Type
    Cylinder Hand Truck
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)