Motion
93790368

Pro-Source
93790368

500 Lb Capacity 45" OAH Cylinder Hand Truck;13 x 24" Base Plate, Swept Back, Continuous Handle, Steel, Semi-Pneumatic Wheels
MI ITEM #11750892
MFR #93790368
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93790368

500 Lb Capacity 45" OAH Cylinder Hand Truck;13 x 24" Base Plate, Swept Back, Continuous Handle, Steel, Semi-Pneumatic Wheels
MI ITEM #11750892
MFR #93790368

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93790368 45-1/2" OAL 30"W CONTINUOUS CYL
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.

Specifications

  • Handle Type
    Swept Back, Continuous
  • Overall Height
    45 in
  • Wheel Diameter
    12
  • Wheel Type
    Semi-Pneumatic
  • Wheel Width
    1.7500 in
  • Plate Size
    13 x 24
  • Style
    Two Cylinder Hand Truck
  • Material
    Steel
  • Overall Width
    30
  • Load Capacity
    500 l
  • Type
    Cylinder Hand Truck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought