Motion
93790392

Pro-Source
93790392

500 Lb Capacity 45-1/4" OAH Cylinder Hand Truck;7 x 12-1/4" Base Plate, Swept Back Handle, Steel, Semi-Pneumatic Wheels
Mi Item #11750893
MFR #93790392
Price$429.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93790392

500 Lb Capacity 45-1/4" OAH Cylinder Hand Truck;7 x 12-1/4" Base Plate, Swept Back Handle, Steel, Semi-Pneumatic Wheels
Mi Item #11750893
MFR #93790392

Mfr description
93790392 4 WHEEL 8" SEMI 1 CYLINDER HAND
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$429.25/each

Specifications

Dimensions

  • Overall Height
    45-1/4 in
  • Overall Width
    19.50 in
  • Plate Size
    7 x 12-1/4
  • Wheel Diameter
    8
  • Wheel Width
    1.7500 in

Details

  • Handle Type
    Swept Back
  • Load Capacity
    500 l
  • Material
    Steel
  • Style
    One Cylinder Hand Truck
  • Type
    Cylinder Hand Truck
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)