Motion
93790400

Pro-Source
93790400

500 Lb Capacity 48" OAH Cylinder Hand Truck;7-1/2 x 14" Base Plate, Swept Back Handle, Steel, Full Pneumatic Wheels
MI ITEM #11750894
MFR #93790400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93790400

500 Lb Capacity 48" OAH Cylinder Hand Truck;7-1/2 x 14" Base Plate, Swept Back Handle, Steel, Full Pneumatic Wheels
MI ITEM #11750894
MFR #93790400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93790400 4 WHEEL HD TRUCK 2 CYLINDER HAN
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.

Specifications

  • Handle Type
    Swept Back
  • Overall Height
    48 in
  • Wheel Diameter
    10
  • Wheel Type
    Full Pneumatic
  • Wheel Width
    3.5000 in
  • Plate Size
    7-1/2 x 14
  • Style
    Two Cylinder Hand Truck
  • Material
    Steel
  • Overall Width
    19.50 in
  • Load Capacity
    500 l
  • Type
    Cylinder Hand Truck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought