Motion
93790483

Pro-Source
93790483

55 Gal Drum Hand Truck;1,000 Lb Capacity, For 1 Drum
Mi Item #11750896
MFR #93790483
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93790483

55 Gal Drum Hand Truck;1,000 Lb Capacity, For 1 Drum
Mi Item #11750896
MFR #93790483

Mfr description
93790483 2 WHEEL MOLD-ON RUBB HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    59-1/2 in
  • Width
    23-1/2 in

Details

  • For Drum Capacity
    55 gal
  • Load Capacity
    1,000 lb
  • Material
    Steel
  • Number Of Drums
    1
  • Number of Wheels
    2
  • Type
    Drum Hand Truck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)