Motion
93790491

Pro-Source
93790491

55 Gal Drum Hand Truck;1,000 Lb Capacity, For 1 Drum
Mi Item #11750897
MFR #93790491
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93790491

55 Gal Drum Hand Truck;1,000 Lb Capacity, For 1 Drum
Mi Item #11750897
MFR #93790491

Mfr description
93790491 4 WHEEL MOLD-ON HEAVY DUTY DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    58-1/2 in
  • Width
    24 in

Details

  • For Drum Capacity
    55 gal
  • Load Capacity
    1,000 lb
  • Material
    Steel
  • Number Of Drums
    1
  • Number of Wheels
    4
  • Type
    Drum Hand Truck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)